Description
- Two-part, brown fluorosilicone system
- Offers high tear strength, strong physical properties Convenient 1:1 mix ratio (Part A: Part B)
- 100 mole % fluorosilicone
Applications
- For applications requiring fuel and solvent resistance
- For applications requiring a broad operating temperature range
- Cures at ambient conditions or rapidly with the addition of heat
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Extrusion Rate | 50 g/minute |
Lap Shear | 280 psi (1.93 MPa) |
Durometer | 29 Type A |
Appearance | Brown |
Cure | 24 hours / RTV |
Elongation | 300 % |
Mix Ratio | 1:1 |
Specific Gravity | 1.4 |
Tensile | 750 psi (5.17 MPa) |
Work Time | 3 hours |
Comment | 100% F, For applications requiring fuel and solvent resistance |
Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.