Description
- A translucent, one-part, RTV silicone
- Based on a 100 mole % fluorosilicone polymer
Applications
- For sealing and bonding applications requiring solvent and/or fuel resistance
- Bonds aggressively to most surfaces
Product Details
Property | Average Result |
---|---|
Cure System | Acetoxy |
Extrusion Rate | 150 g/minute |
Lap Shear | 275 psi (1.9 MPa) |
Durometer | 35 Type A |
Appearance | Translucent |
Attribute | |
Cure | 7 days / 25 °C |
Elongation | 425 % |
Mix Ratio | 1 PART |
Non Volatile Content | 100 % |
Operating Temperature | -65 °C / 240 °C |
Specific Gravity | 1.4 |
Tack Free Time | 30 minutes |
Tear | 60 ppi (10.58 kN/m) |
Tensile | 850 psi (5.86 MPa) |
Comment | Bonds Aggressively |
Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.