Description
- Two-part, optically clear, 1:1 (A:B) mix ratio silicone system
- RoHS/REACh compliant
- Recommended for applications where a 1:1 mix ratio and low viscosity is required.
Applications
- For applications requiring low outgassing and minimal volatile condensables to avoid condensation in sensitive devices
- As an embedding or potting compound for electronic assemblies and components to provides protection from extremes in, humidity, radiation, thermal stress and mechanical stress
- Suitable as an adhesive in low-strength applications such as solar cell arrays where clarity and low volatility are important
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Viscosity | 1,500 cP (1,500 mPa*s) |
Durometer | 28 Type A |
Appearance | Clear |
Cure | 1 hours / 65 °C |
Dielectric Strength | 670 volts/mil (26.13 kV/mm) |
Mix Ratio | 1:1 |
Refractive Index | 1.41 |
Tack Free Time | 15 hours |
Thermal Conductivity | 0.15 W/(mK) |
Volume Resistivity | 200,000,000,000,000 ohmcm |
Comment | Low Outgassing clear coating, cure can be heat accelerated. |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.