Description
- Two-part, low viscosity, optically clear silicone
- 10:1 Mix Ratio (Part A: Part B)
Applications
- For applications requiring low viscosity for superior flow and low outgassing and minimal volatile condensables to avoid condensation in sensitive devices
- As an embedding or potting compound for electronic assemblies and components to provide protection from extremes in humidity, radiation, thermal stress and mechanical stress
- Suitable as an adhesive in low-strength applications such as solar cell arrays where clarity and low volatility are important
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Viscosity | 3,000 cP (3,000 mPa*s) |
Durometer | 40 Type A |
Appearance | Clear |
Cure | 30 minutes / 150 °C |
Elongation | 100 % |
Mix Ratio | 10:1 |
Specific Gravity | 1.02 |
Tack Free Time | 6 hours |
Tensile | 950 psi (6.55 MPa) |
Work Time | 3 hours |
Comment | Low Viscosity, Potting & Encapsulant, Optically Clear |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.