Description
- Two-part, thixotropic, red RTV silicone
- 100:0.5 Mix Ratio (Base: Curing Agent)
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions to avoid condensation in sensitive devices
- As a sealing, caulking, adhesive or potting material in electronic and space applications where high vacuum environments are encountered
- For bonding solar cells to solar array panels
- For applications requiring a broader operating temperature range
Product Details
Property | Average Result |
---|---|
Cure System | Alkoxy |
Lap Shear | 625 psi (4.31 MPa) |
Durometer | 55 Type A |
Appearance | Red |
Cure | 7 days / RTV |
Elongation | 140 % |
Mix Ratio | 100:0.5 |
Specific Gravity | 1.5 |
Tear | 40 ppi (7.05 kN/m) |
Tensile | 900 psi (6.21 MPa) |
Work Time | 2 hours |
Comment | *2) Primed Lap Shear 625 psi (4.3 MPa) |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.