Description
- Two-part, optically clear silicone system
- Convenient 1:1 mix ratio (Part A:B)
Applications
- For applications requiring low outgassing and minimal volatile condensables under extreme operating conditions
- As an embedding or potting compound for electronic assemblies and components to provide protection from extremes humidity, radiation, thermal stress and mechanical stress
- As an adhesive in low-strength applications such as solar cell arrays where clarity and low volatility are important
Product Details
Property | Average Result |
---|---|
Cure System | Platinum |
Viscosity | 7,500 cP (7,500 mPa*s) |
Lap Shear | 360 psi (2.48 MPa) |
Durometer | 50 Type A |
Appearance | Clear |
Cure | 15 minutes / 150 °C |
Elongation | 130 % |
Mix Ratio | 1:1 |
Specific Gravity | 1.02 |
Tack Free Time | 5 hours |
Tensile | 1,000 psi (6.9 MPa) |
Work Time | 3 hours |
Comment | High Durometer, Optically Clear |

Encapsulation Technology
Watch our CareSil team explain the breakthrough Encapsulation Technology and demonstrate how easy it is to create transformative formulations with CES.
The test data shown for this material is the average value for typical properties. All of these properties may not be tested on a lot to lot basis and cannot be used to draft specifications. Please contact NuSil for assistance and recommendations in establishing limits for product specifications.